- 8 mm Belt Pitch
- 26 Teeth
- 2.554 in Outside Diameter
- 22 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Constant driven speeds
- RPP tooth profile
- Positive, slip-proof engagement
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Type | Bushed |
| Outside Dia. | 2.554 in |
| Bore Range [Min] | 0.375 in |
| Finished Bore | N/A |
| Material | Steel |
| Pitch Diameter | 2.607 in |
| Type | QD |
| Hub Type | A |
| Sprocket Width | 0.97 in |
| Bore Range [Max] | 1.25 in |
| Length Through Bore | 0.562 in |
| Belt Width | 22 mm |
| Bushing Series | JA |
| Belt Pitch | 8 mm |
| No. of Teeth | 26 |
| Bushing Type | QD |
| Weight | 0.97 LB |
| EAN or UPC | 697950876986 |

