- 8 mm Belt Pitch
- 22 Teeth
- 2.154 in Outside Diameter
- 12 mm Belt Width
- Reborable Bore Type
| Bore Type | Reborable |
| Length Through Bore | 1.45 in |
| Belt Pitch | 8 mm |
| Material | Steel |
| Outside Dia. [Min] | 2.154 in |
| Pitch Diameter | 2.206 in |
| No. of Teeth | 22 |
| Type | PB |
| Outside Dia. | 2.154 in |
| Bore Range [Min] | 0.5 in |
| Hub Type | B |
| Belt Width | 12 mm |
| Hub O.D. | 1.62 in |
| Bore Range [Max] | 1.187 in |
| Sprocket Width | 0.577 in |
| Hub Projection | 5/8 in |
| Pitch Diameter [Min] | 2.206 in |
| Weight | 0.96 LB |
| EAN or UPC | 697950876054 |

