- W2 Bushing Series
- 6.93 in Bore Size
- 12.5 in Flange Outer Diameter
- 1.4375 in Flange Thickness
- 11.25 in Length Through Bore
| Length Through Bore | 11.25 in |
| Bushing Split | Yes |
| Flange Thickness | 1 7/16 in |
| Bore Type | Standard |
| Bore Size | 6.93 in |
| Set Screw Size | 1/2-13 x 1/2 |
| Cap Screws | 4 |
| Bolt Circle Dia. | 10 in |
| Capscrew Size | 3/4-10 UNC x 3 |
| Bushing Type | MST |
| Large Diameter | 8 1/2 in |
| Bushing Series | W2 |
| Barrel Taper | 3/4 TPF |
| Material | Ductile Iron |
| Keyway | 1 3/4 x 3/4 |
| Mounting Options | Standard |
| Flange Split | No |
| Weight | 74.0 LB |
| EAN or UPC | 697950654577 |

