- W2 Bushing Series
- 3.5 in Bore Size
- 12.5 in Flange Outer Diameter
- 1.4375 in Flange Thickness
- 11.25 in Length Through Bore
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Mounting Options | Standard |
| Keyway Size | 7/8 x 7/16 |
| Set Screw Size | 1/2-13 x 1/2 |
| Bushing Split | Yes |
| Large Diameter | 8 1/2 in |
| E (Knuckle Width) | 9.375 in |
| Flange Thickness | 1 7/16 in |
| Torque Capacity | 375000 lb/in |
| Bushing Series | W2 |
| Overall Length | 11.375 in |
| Material | Ductile Iron |
| Bushing Type | MST |
| Bore Type | Standard |
| Flange Split | Yes |
| Cap Screws | 4 |
| Length Through Bore | 11.25 in |
| Wrench Torque | 600 lbf |
| Bore Size | 3.5 in |
| Barrel Taper | 3/4 TPF |
| Capscrew Size | 3/4-10 UNC x 3 |
| Keyway | 7/8 x 7/16 |
| Bore Range [Min] | 4 in |
| Bore Range [Max] | 7.5 in |
| Bolt Circle Dia. | 10 in |
| Weight | 161.0 LB |
| EAN or UPC | 697950818887 |

