- 14 mm Belt Pitch
- 192 Teeth
- 33.567 in Outside Diameter
- 120 mm Belt Width
- Bushed Bore Type
| Bore Type | Bushed |
| Hub Projection | 1.014 in |
| Outside Dia. [Min] | 33.567 in |
| Belt Width | 120 mm |
| Bore Range [Min] | 0.5 in |
| Bushing Series | N |
| Pitch Diameter | 33.686 in |
| Outside Dia. | 33.567 in |
| No. of Teeth | 192 |
| Sprocket Width | 5.236 in |
| Bore Range [Max] | 6 in |
| Length Through Bore | 6.25 in |
| Hub O.D. | 12 in |
| Pitch Diameter [Min] | 33.686 in |
| Type | C |
| Belt Pitch | 14 mm |
| Material | Cast Iron |
| Hub Type | B |
| Weight | 366.77 LB |
| EAN or UPC | 697950929200 |

