- 14 mm Belt Pitch
- 168 Teeth
- 29.358 in Outside Diameter
- 120 mm Belt Width
- Bushed Bore Type
| Hub O.D. | 11 3/8 in |
| Bore Type | Bushed |
| Belt Pitch | 14 mm |
| Outside Dia. | 29.358 in |
| Belt Width | 120 mm |
| Outside Dia. [Min] | 29.358 in |
| Length Through Bore | 5.236 in |
| Bore Range [Min] | 1.937 in |
| Pitch Diameter [Min] | 29.475 in |
| Type | C |
| Material | Cast Iron |
| Bore Range [Max] | 5.5 in |
| Sprocket Width | 5.236 in |
| Pitch Diameter | 29.475 in |
| No. of Teeth | 168 |
| Bushing Series | M |
| Hub Type | A |
| Weight | 245.82 LB |
| EAN or UPC | 697950929132 |

