- 8 mm Belt Pitch
- 144 Teeth
- 14.373 in Outside Diameter
- 35 mm Belt Width
- Bushed Bore Type
| Outside Dia. | 14.373 in |
| Bore Range [Min] | 0.875 in |
| Pitch Diameter | 14.447 in |
| Belt Pitch | 8 mm |
| Sprocket Width | 1.73 in |
| Outside Dia. [Min] | 14.373 in |
| Bore Range [Max] | 3.5 in |
| Hub Type | A |
| Bushing Series | E |
| Pitch Diameter [Min] | 14.447 in |
| Belt Width | 35 mm |
| Length Through Bore | 1.73 in |
| Bore Type | Bushed |
| Type | C |
| Material | Cast Iron |
| Hub O.D. | 7 1/2 in |
| No. of Teeth | 144 |
| Weight | 38.0 LB |
| EAN or UPC | 697950932798 |

