- 8 mm Belt Pitch
- 112 Teeth
- 11.169 in Outside Diameter
- 12 mm Belt Width
- Bushed Bore Type
| Sprocket Width | 0.827 in |
| Outside Dia. | 11.169 in |
| Outside Dia. [Min] | 11.169 in |
| Bore Type | Bushed |
| Pitch Diameter [Min] | 11.229 in |
| Material | Cast Iron |
| Bushing Series | SK |
| Hub Type | B |
| Type | C |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 11.229 in |
| Length Through Bore | 1.25 in |
| Hub O.D. | 4 3/4 in |
| Hub Projection | 0.423 in |
| Bore Range [Max] | 2.625 in |
| Belt Pitch | 8 mm |
| No. of Teeth | 112 |
| Belt Width | 12 mm |
| Weight | 13.27 LB |
| EAN or UPC | 697950929996 |

