- B Gear Style
- 20° Pressure Angle
- 26 Teeth
- 8 Diametral Pitch
- 3.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Length Through Bore | 2.375 in |
| Pressure Angle | 20 ° |
| Set Screw | No |
| Origin | Reborable |
| Bore Size [Max] | 1.75 in |
| Torque at 1200 RPM | 1524.155 lb/in |
| Bore Size | 0.875 in |
| Bore Type | Reborable |
| Outside Dia. [Min] | 3.5 in |
| Diametral Pitch | 8 |
| Pitch Diameter | 3.25 in |
| Bore Dia. [Min] | 7/8 in |
| Torque at 300 RPM | 2222.682 lb/in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 3.25 in |
| Bore Dia. [Max] | 1 3/4 in |
| Torque at 1800 RPM | N/A |
| Torque at 600 RPM | 1927.515 lb/in |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Outside Dia. | 3.5 in |
| Torque at 900 RPM | 1702.375 lb/in |
| Gear Style | B |
| Hub Dia. | 2 3/4 in |
| Set Screw Size | N/A |
| No. of Teeth | 26 |
| Torque at 200 RPM | 2341.379 lb/in |
| Hub Projection | 7/8 in |
| Type | B |
| Weight | 4.6 LB |
| EAN or UPC | 697950264035 |

