- B2 Gear Style
- 20° Pressure Angle
- 84 Teeth
- 6 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 6 |
| Torque at 900 RPM | N/A |
| Torque at 200 RPM | 22090.26 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 1 1/2 in |
| AGMA Quality | 6 |
| Class | 6 |
| Torque at 1200 RPM | N/A |
| Pitch Diameter | 14 in |
| Gear Style | B2 |
| Torque at 600 RPM | N/A |
| Length Through Bore | 3.5 in |
| Bore Dia. [Min] | 1 1/4 in |
| Outside Dia. | 14.33 in |
| Bore Size | 1.25 in |
| No. of Teeth | 84 |
| Bore Type | Reborable |
| Keyway | w/o Keyway |
| Bore Size [Max] | 2.8125 in |
| Outside Dia. [Min] | 14.333 in |
| Origin | Reborable |
| Type | B2 |
| Bore Dia. [Max] | 2 13/16 in |
| Set Screw | No |
| Pressure Angle | 20 ° |
| Material | Steel |
| Hub Dia. | 5 1/16 in |
| Torque at 1800 RPM | N/A |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 14 in |
| Inch/Metric | Inch |
| Torque at 300 RPM | 20663.8 lb/in |
| Weight | 42.8 LB |
| EAN or UPC | 697950294520 |

