- B Gear Style
- 20° Pressure Angle
- 66 Teeth
- 6 Diametral Pitch
- 11 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Torque at 200 RPM | 16843.43 lb/in |
| Inch/Metric | Inch |
| Torque at 1200 RPM | N/A |
| Torque at 1800 RPM | N/A |
| AGMA Quality | 6 |
| Bore Type | Reborable |
| Set Screw | No |
| Outside Dia. [Min] | 11.333 in |
| Pitch Diameter | 11 in |
| Bore Dia. [Min] | 1 1/4 in |
| Pressure Angle | 20 ° |
| Diametral Pitch | 6 |
| Bore Dia. [Max] | 2 11/16 in |
| Origin | Reborable |
| Torque at 900 RPM | N/A |
| Hub Projection | 1 1/2 in |
| Bore Size | 1.25 in |
| Bore Size [Max] | 2.6875 in |
| Torque at 600 RPM | N/A |
| Outside Dia. | 11.33 in |
| Hub Dia. | 4 5/8 in |
| Set Screw Size | N/A |
| No. of Teeth | 66 |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 11 in |
| Length Through Bore | 3.5 in |
| Torque at 300 RPM | 15756.25 lb/in |
| Type | B |
| Class | 6 |
| Material | Steel |
| Weight | 59.73 LB |
| EAN or UPC | 697950294506 |

