- B Gear Style
- 20° Pressure Angle
- 64 Teeth
- 6 Diametral Pitch
- 10.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | N/A |
| No. of Teeth | 64 |
| Outside Dia. [Min] | 11 in |
| Diametral Pitch | 6 |
| Type | B |
| Bore Type | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 2 11/16 in |
| Torque at 1200 RPM | N/A |
| Torque at 1800 RPM | N/A |
| Torque at 200 RPM | 16257.3 lb/in |
| Bore Size | 1.25 in |
| Bore Size [Max] | 2.6875 in |
| Set Screw Size | N/A |
| Inch/Metric | Inch |
| Outside Dia. | 11 in |
| Material | Steel |
| Pitch Diameter [Min] | 10.666 in |
| Hub Dia. | 4 5/8 in |
| Pitch Diameter | 10.666 in |
| Bore Dia. [Min] | 1 1/4 in |
| AGMA Quality | 6 |
| Torque at 300 RPM | 15205.83 lb/in |
| Pressure Angle | 20 ° |
| Gear Style | B |
| Set Screw | No |
| Keyway | w/o Keyway |
| Class | 6 |
| Hub Projection | 1 1/2 in |
| Length Through Bore | 3.5 in |
| Torque at 900 RPM | N/A |
| Origin | Reborable |
| Weight | 56.52 LB |
| EAN or UPC | 697950294490 |

