- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 6 Diametral Pitch
- 2.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
| Gear Style | B |
| Class | 6 |
| Bore Dia. [Min] | 1 in |
| AGMA Quality | 6 |
| Type | B |
| Inch/Metric | Inch |
| Pitch Diameter | 2.666 in |
| Bore Size | 1 in |
| Bore Size [Max] | 1 5/16 in |
| Hub Dia. | 2 1/8 in |
| Keyway | w/Keyway |
| Keyway Size | 1/4 x 1/8 |
| Length Through Bore | 2 7/8 in |
| No. of Teeth | 16 |
| Pressure Angle | 20 ° |
| Diametral Pitch | 6 |
| Bore Dia. [Max] | 1 5/16 in |
| Bore Type | Bored to Size |
| Material | Steel |
| Pitch Diameter [Min] | 2.666 in |
| Hub Projection | 7/8 in |
| Outside Dia. [Min] | 3 in |
| Weight | 3.28 LB |
| EAN or UPC | 697950440859 |

