- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 6 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 2 1/2 in |
| Pitch Diameter [Min] | 2 1/2 in |
| Outside Dia. [Min] | 2.8330 in |
| Bore Size [Max] | 1 1/4 in |
| Bore Size | 1 3/16 in |
| Bore Dia. [Min] | 1 3/16 in |
| Bore Dia. [Max] | 1 1/4 in |
| Keyway Size | 1/4 x 1/8 |
| Inch/Metric | Inch |
| Diametral Pitch | 6 |
| Bore Type | Bored to Size |
| Hub Projection | 7/8 in |
| Type | B |
| Class | 6 |
| AGMA Quality | 6 |
| Material | Steel |
| Keyway | w/Keyway |
| Gear Style | B |
| Hub Dia. | 2 in |
| No. of Teeth | 15 |
| Length Through Bore | 2 7/8 in |
| Pressure Angle | 20 ° |
| Weight | 2.54 LB |
| EAN or UPC | 697950440842 |

