- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 6 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 2.8330 in |
| Class | 6 |
| Length Through Bore | 2 7/8 in |
| Bore Dia. [Min] | 1 1/4 in |
| Bore Size | 1 1/4 in |
| Bore Dia. [Max] | 1 1/4 in |
| No. of Teeth | 15 |
| Bore Type | Bored to Size |
| AGMA Quality | 6 |
| Pitch Diameter | 2 1/2 in |
| Pitch Diameter [Min] | 2 1/2 in |
| Hub Projection | 7/8 in |
| Inch/Metric | Inch |
| Hub Dia. | 2 in |
| Keyway | w/Keyway |
| Diametral Pitch | 6 |
| Material | Steel |
| Type | B |
| Pressure Angle | 20 ° |
| Bore Size [Max] | 1 1/4 in |
| Keyway Size | 1/4 x 1/8 |
| Gear Style | B |
| Weight | 2.44 LB |
| EAN or UPC | 697950440828 |

