- B2 Gear Style
- 20° Pressure Angle
- 108 Teeth
- 6 Diametral Pitch
- 18 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 18.333 in |
| AGMA Quality | 6 |
| Bore Size | 1.25 in |
| Set Screw | No |
| Torque at 1200 RPM | N/A |
| Pitch Diameter | 18 in |
| Bore Size [Max] | 2.8125 in |
| Keyway | w/o Keyway |
| Length Through Bore | 3.5 in |
| Class | 6 |
| Torque at 200 RPM | 28919.02 lb/in |
| No. of Teeth | 108 |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 2 13/16 in |
| Origin | Reborable |
| Type | B2 |
| Hub Projection | 1 1/2 in |
| Torque at 600 RPM | N/A |
| Torque at 900 RPM | N/A |
| Pitch Diameter [Min] | 18 in |
| Gear Style | B2 |
| Diametral Pitch | 6 |
| Bore Type | Reborable |
| Torque at 300 RPM | N/A |
| Bore Dia. [Min] | 1 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 18.33 in |
| Hub Dia. | 5 1/16 in |
| Material | Steel |
| Torque at 1800 RPM | N/A |
| Pressure Angle | 20 ° |
| Set Screw Size | N/A |
| Weight | 48.8 LB |
| EAN or UPC | 697950294438 |

