- B2 Gear Style
- 20° Pressure Angle
- 90 Teeth
- 5 Diametral Pitch
- 18 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 3.75 in |
| Pressure Angle | 20 ° |
| Torque at 200 RPM | 41646.92 lb/in |
| Pitch Diameter [Min] | 18 in |
| Origin | Reborable |
| Inch/Metric | Inch |
| Bore Size [Max] | 3.125 in |
| Type | B2 |
| Bore Dia. [Max] | 3 1/8 in |
| Torque at 600 RPM | N/A |
| Diametral Pitch | 5 |
| Hub Dia. | 5 1/16 in |
| Hub Projection | 1 1/4 in |
| Set Screw Size | N/A |
| Bore Size | 1.25 in |
| Gear Style | B2 |
| Bore Type | Reborable |
| Outside Dia. | 18.4 in |
| AGMA Quality | 6 |
| Torque at 900 RPM | N/A |
| Torque at 300 RPM | N/A |
| Pitch Diameter | 18 in |
| Material | Steel |
| Bore Dia. [Min] | 1 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | N/A |
| Set Screw | No |
| Outside Dia. [Min] | 18.4 in |
| Keyway | w/o Keyway |
| Class | 6 |
| Torque at 1800 RPM | N/A |
| No. of Teeth | 90 |
| Weight | 59.7 LB |
| EAN or UPC | 697950294421 |

