- B2 Gear Style
- 20° Pressure Angle
- 70 Teeth
- 5 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| AGMA Quality | 6 |
| Length Through Bore | 3.75 in |
| Type | B2 |
| Hub Dia. | 5 1/16 in |
| Outside Dia. | 14.4 in |
| Origin | Reborable |
| Set Screw Size | N/A |
| Torque at 900 RPM | N/A |
| Pitch Diameter | 14 in |
| Torque at 1800 RPM | N/A |
| Torque at 300 RPM | 29161.67 lb/in |
| Bore Size [Max] | 3.125 in |
| Inch/Metric | Inch |
| No. of Teeth | 70 |
| Torque at 200 RPM | 31512.5 lb/in |
| Diametral Pitch | 5 |
| Bore Dia. [Min] | 1 3/16 in |
| Pitch Diameter [Min] | 14 in |
| Outside Dia. [Min] | 14.4 in |
| Gear Style | B2 |
| Bore Dia. [Max] | 3 1/8 in |
| Pressure Angle | 20 ° |
| Torque at 1200 RPM | N/A |
| Bore Type | Reborable |
| Torque at 600 RPM | N/A |
| Hub Projection | 1 1/4 in |
| Keyway | w/o Keyway |
| Set Screw | No |
| Class | 6 |
| Bore Size | 1.1875 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 51.6 LB |
| EAN or UPC | 697950294407 |

