- B Gear Style
- 20° Pressure Angle
- 60 Teeth
- 5 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 12 in |
| Torque at 600 RPM | N/A |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 12 in |
| Bore Dia. [Min] | 1 1/4 in |
| Origin | Reborable |
| AGMA Quality | 6 |
| Torque at 200 RPM | 26505.16 lb/in |
| Outside Dia. | 12.4 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 4 5/8 in |
| Pressure Angle | 20 ° |
| Material | Steel |
| Torque at 1800 RPM | N/A |
| Type | B |
| Bore Dia. [Max] | 2 13/16 in |
| Torque at 900 RPM | N/A |
| Set Screw | No |
| Set Screw Size | N/A |
| Bore Type | Reborable |
| Diametral Pitch | 5 |
| Bore Size [Max] | 2.8125 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 12.4 in |
| Length Through Bore | 3.75 in |
| Bore Size | 1.25 in |
| Gear Style | B |
| Torque at 1200 RPM | N/A |
| Torque at 300 RPM | 24529.33 lb/in |
| No. of Teeth | 60 |
| Class | 6 |
| Hub Projection | 1 1/4 in |
| Weight | 84.64 LB |
| EAN or UPC | 697950294391 |

