- B2 Gear Style
- 20° Pressure Angle
- 120 Teeth
- 5 Diametral Pitch
- 24 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 20 ° |
| Bore Size | 1.25 in |
| Torque at 600 RPM | N/A |
| Inch/Metric | Inch |
| Type | B2 |
| Hub Projection | 1 1/2 in |
| Pitch Diameter [Min] | 24 in |
| Torque at 300 RPM | N/A |
| Length Through Bore | 4 in |
| Torque at 1200 RPM | N/A |
| Pitch Diameter | 24 in |
| Diametral Pitch | 5 |
| Torque at 1800 RPM | N/A |
| Material | Steel |
| Bore Size [Max] | 3.5 in |
| Gear Style | B2 |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 1 1/4 in |
| Class | 6 |
| Origin | Reborable |
| Torque at 200 RPM | N/A |
| Outside Dia. [Min] | 24.4 in |
| Outside Dia. | 24.4 in |
| Bore Dia. [Max] | 3 1/2 in |
| No. of Teeth | 120 |
| Hub Dia. | 6 1/16 in |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Bore Type | Reborable |
| Set Screw | No |
| Torque at 900 RPM | N/A |
| Weight | 80.2 LB |
| EAN or UPC | 697950294346 |

