- B2 Gear Style
- 20° Pressure Angle
- 100 Teeth
- 5 Diametral Pitch
- 20 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 100 |
| Hub Dia. | 5 9/16 in |
| Torque at 600 RPM | N/A |
| Torque at 1800 RPM | N/A |
| Type | B2 |
| Torque at 200 RPM | N/A |
| Pitch Diameter [Min] | 20 in |
| Bore Dia. [Max] | 3 1/4 in |
| AGMA Quality | 6 |
| Bore Size | 1.25 in |
| Set Screw Size | N/A |
| Set Screw | No |
| Torque at 900 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Diametral Pitch | 5 |
| Origin | Reborable |
| Outside Dia. | 20.4 in |
| Hub Projection | 1 1/2 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 20.4 in |
| Torque at 300 RPM | N/A |
| Pressure Angle | 20 ° |
| Bore Size [Max] | 3.25 in |
| Material | Steel |
| Class | 6 |
| Bore Type | Reborable |
| Pitch Diameter | 20 in |
| Bore Dia. [Min] | 1 1/4 in |
| Length Through Bore | 4 in |
| Gear Style | B2 |
| Keyway | w/o Keyway |
| Weight | 69.2 LB |
| EAN or UPC | 697950294339 |

