
- B2 Gear Style
- 20° Pressure Angle
- 72 Teeth
- 4 Diametral Pitch
- 18 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
Torque at 600 RPM | N/A |
Torque at 200 RPM | 68155.23 lb/in |
Hub Projection | 1 1/2 in |
Outside Dia. [Min] | 18.5 in |
Hardened Teeth | Without Hardened Teeth |
Hub Dia. | 5 9/16 in |
Set Screw | No |
Diametral Pitch | 4 |
Class | 6 |
Bore Dia. [Min] | 1 1/4 in |
Bore Type | Reborable |
Origin | Reborable |
Keyway | w/o Keyway |
Torque at 900 RPM | N/A |
Gear Style | B2 |
Bore Size | 1.25 in |
Torque at 1800 RPM | N/A |
Inch/Metric | Inch |
Outside Dia. | 18.5 in |
Torque at 300 RPM | N/A |
Bore Dia. [Max] | 3 1/4 in |
Length Through Bore | 5 in |
Pressure Angle | 20 ° |
Material | Steel |
Torque at 1200 RPM | N/A |
No. of Teeth | 72 |
AGMA Quality | 6 |
Type | B2 |
Bore Size [Max] | 3.25 in |
Pitch Diameter [Min] | 18 in |
Set Screw Size | N/A |
Pitch Diameter | 18 in |
Weight | 86.5 LB |
EAN or UPC | 697950294315 |
