- B1 Gear Style
- 20° Pressure Angle
- 56 Teeth
- 4 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 14 in |
| Outside Dia. [Min] | 14.5 in |
| Bore Dia. [Min] | 1 1/4 in |
| Bore Size | 1.25 in |
| Bore Size [Max] | 3.25 in |
| Origin | Reborable |
| Material | Steel |
| Pitch Diameter [Min] | 14 in |
| Keyway | w/o Keyway |
| Length Through Bore | 5 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | N/A |
| Bore Dia. [Max] | 3 1/4 in |
| AGMA Quality | 6 |
| Outside Dia. | 14.5 in |
| Bore Type | Reborable |
| Gear Style | B1 |
| Hub Projection | 1 1/2 in |
| Class | 6 |
| Hub Dia. | 5 9/16 in |
| Set Screw | No |
| Torque at 200 RPM | 51280.29 lb/in |
| Type | B1 |
| Set Screw Size | N/A |
| Torque at 900 RPM | N/A |
| Inch/Metric | Inch |
| Diametral Pitch | 4 |
| No. of Teeth | 56 |
| Torque at 1200 RPM | N/A |
| Pressure Angle | 20 ° |
| Torque at 600 RPM | N/A |
| Torque at 1800 RPM | N/A |
| Weight | 96.9 LB |
| EAN or UPC | 697950294285 |

