- B Gear Style
- 20° Pressure Angle
- 44 Teeth
- 4 Diametral Pitch
- 11 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Hub Projection | 1 1/2 in |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.25 in |
| Torque at 1800 RPM | N/A |
| Outside Dia. | 11.5 in |
| Bore Dia. [Min] | 1 1/4 in |
| Torque at 900 RPM | N/A |
| Type | B |
| Set Screw Size | N/A |
| Pressure Angle | 20 ° |
| Torque at 200 RPM | 38542.94 lb/in |
| Bore Dia. [Max] | 3 1/8 in |
| Torque at 600 RPM | N/A |
| Class | 6 |
| Torque at 300 RPM | 35140.64 lb/in |
| Bore Type | Reborable |
| Length Through Bore | 5 in |
| Gear Style | B |
| AGMA Quality | 6 |
| Material | Steel |
| Outside Dia. [Min] | 11.5 in |
| Bore Size [Max] | 3.125 in |
| Pitch Diameter [Min] | 11 in |
| Pitch Diameter | 11 in |
| Torque at 1200 RPM | N/A |
| Inch/Metric | Inch |
| Origin | Reborable |
| Diametral Pitch | 4 |
| No. of Teeth | 44 |
| Hub Dia. | 5 1/8 in |
| Weight | 101.03 LB |
| EAN or UPC | 697950294261 |

