- B Gear Style
- 20° Pressure Angle
- 40 Teeth
- 4 Diametral Pitch
- 10 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Diametral Pitch | 4 |
| Bore Type | Reborable |
| Hub Dia. | 5 1/8 in |
| Gear Style | B |
| Torque at 600 RPM | N/A |
| Pitch Diameter [Min] | 10 in |
| Bore Dia. [Max] | 3 1/8 in |
| Hub Projection | 1 1/2 in |
| Set Screw Size | N/A |
| Bore Size | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 3.125 in |
| Torque at 1200 RPM | N/A |
| Type | B |
| Outside Dia. | 10.5 in |
| Keyway | w/o Keyway |
| Length Through Bore | 5 in |
| Inch/Metric | Inch |
| Torque at 900 RPM | N/A |
| Pitch Diameter | 10 in |
| Outside Dia. [Min] | 10.5 in |
| Bore Dia. [Min] | 1 1/4 in |
| Pressure Angle | 20 ° |
| Set Screw | No |
| Origin | Reborable |
| Torque at 1800 RPM | N/A |
| Torque at 200 RPM | 34332.87 lb/in |
| No. of Teeth | 40 |
| Torque at 300 RPM | 31302.42 lb/in |
| Material | Steel |
| AGMA Quality | 6 |
| Weight | 84.68 LB |
| EAN or UPC | 697950294254 |

