
- B Gear Style
- 20° Pressure Angle
- 22 Teeth
- 4 Diametral Pitch
- 5.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
Pressure Angle | 20 ° |
Bore Dia. [Min] | 1 1/8 in |
Material | Steel |
Diametral Pitch | 4 |
Hub Projection | 7/8 in |
AGMA Quality | 6 |
Pitch Diameter [Min] | 5.5 in |
Outside Dia. [Min] | 6 in |
Torque at 1200 RPM | N/A |
Hardened Teeth | Without Hardened Teeth |
Inch/Metric | Inch |
Torque at 300 RPM | 14604.99 lb/in |
Pitch Diameter | 5.5 in |
Gear Style | B |
Set Screw | No |
Keyway | w/o Keyway |
Length Through Bore | 4.375 in |
Torque at 200 RPM | 16017.8 lb/in |
Origin | Reborable |
Type | B |
No. of Teeth | 22 |
Hub Dia. | 4.7656 in |
Class | 6 |
Bore Size [Max] | 3 in |
Torque at 900 RPM | N/A |
Outside Dia. | 6 in |
Bore Dia. [Max] | 3 in |
Bore Size | 1.125 in |
Set Screw Size | N/A |
Torque at 600 RPM | 11547.23 lb/in |
Torque at 1800 RPM | N/A |
Bore Type | Reborable |
Weight | 26.7 LB |
EAN or UPC | 697950263731 |
