- B Gear Style
- 20° Pressure Angle
- 96 Teeth
- 20 Diametral Pitch
- 4.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 96 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 548.3175 lb/in |
| Origin | Reborable |
| Outside Dia. [Min] | 4.9 in |
| Torque at 1800 RPM | N/A |
| Bore Size [Max] | 1.5 in |
| Torque at 600 RPM | 582.9813 lb/in |
| Torque at 200 RPM | 636.5525 lb/in |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Type | B |
| Length Through Bore | 1.125 in |
| Pitch Diameter [Min] | 4.8 in |
| Torque at 300 RPM | 621.8467 lb/in |
| Bore Type | Reborable |
| AGMA Quality | 6 |
| Bore Size | 0.625 in |
| Pitch Diameter | 4.8 in |
| Outside Dia. | 4.9 in |
| Set Screw | No |
| Material | Steel |
| Pressure Angle | 20 ° |
| Torque at 1200 RPM | N/A |
| Gear Style | B |
| Diametral Pitch | 20 |
| Class | 6 |
| Hub Projection | 1/2 in |
| Inch/Metric | Inch |
| Hub Dia. | 2 1/2 in |
| Bore Dia. [Min] | 5/8 in |
| Bore Dia. [Max] | 1 1/2 in |
| Weight | 3.14 LB |
| EAN or UPC | 697950294209 |

