- B Gear Style
- 20° Pressure Angle
- 72 Teeth
- 20 Diametral Pitch
- 3.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 72 |
| Torque at 1800 RPM | N/A |
| Pitch Diameter [Min] | 3.6 in |
| Set Screw Size | N/A |
| Type | B |
| Torque at 200 RPM | 460.0825 lb/in |
| Bore Size | 0.5 in |
| Bore Dia. [Max] | 1 7/16 in |
| Outside Dia. | 3.7 in |
| Class | 6 |
| Diametral Pitch | 20 |
| Set Screw | No |
| Bore Type | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1 in |
| Outside Dia. [Min] | 3.7 in |
| Pitch Diameter | 3.6 in |
| Gear Style | B |
| Bore Size [Max] | 1.4375 in |
| Torque at 300 RPM | 449.5783 lb/in |
| Hub Projection | 1/2 in |
| Torque at 1200 RPM | 374.9987 lb/in |
| Torque at 600 RPM | 422.2675 lb/in |
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| Hub Dia. | 2 3/8 in |
| Pressure Angle | 20 ° |
| Torque at 900 RPM | 397.0575 lb/in |
| Material | Steel |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 1/2 in |
| Weight | 2.01 LB |
| EAN or UPC | 697950294162 |

