- B Gear Style
- 20° Pressure Angle
- 36 Teeth
- 20 Diametral Pitch
- 1.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 1/2 in |
| Torque at 200 RPM | 201.68 lb/in |
| Type | B |
| Bore Dia. [Min] | 1/2 in |
| Length Through Bore | 1 in |
| Gear Style | B |
| Bore Size | 0.5 in |
| Class | 6 |
| Torque at 1800 RPM | 148.1087 lb/in |
| Pitch Diameter [Min] | 1.8 in |
| Bore Dia. [Max] | 15/16 in |
| AGMA Quality | 6 |
| Origin | Reborable |
| Torque at 900 RPM | 174.3692 lb/in |
| Pitch Diameter | 1.8 in |
| Keyway | w/o Keyway |
| Set Screw | No |
| Torque at 300 RPM | 197.4783 lb/in |
| Diametral Pitch | 20 |
| Material | Steel |
| Outside Dia. | 1.9 in |
| No. of Teeth | 36 |
| Bore Type | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 ° |
| Torque at 600 RPM | 185.9238 lb/in |
| Bore Size [Max] | 0.9375 in |
| Torque at 1200 RPM | 164.9154 lb/in |
| Set Screw Size | N/A |
| Hub Dia. | 1 5/8 in |
| Outside Dia. [Min] | 1.9 in |
| Inch/Metric | Inch |
| Weight | 0.6 LB |
| EAN or UPC | 697950263618 |

