- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 20 Diametral Pitch
- 1.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 142.8567 lb/in |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Bore Type | Reborable |
| Bore Size [Max] | 0.6875 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 1.4 in |
| Length Through Bore | 0.9375 in |
| Gear Style | B |
| Torque at 200 RPM | 148.1087 lb/in |
| Material | Steel |
| Diametral Pitch | 20 |
| Bore Size | 0.5 in |
| Outside Dia. | 1.5 in |
| Type | B |
| Hub Projection | 7/16 in |
| Torque at 1200 RPM | 119.7475 lb/in |
| AGMA Quality | 6 |
| Hub Dia. | 1.2656 in |
| Torque at 600 RPM | 134.4533 lb/in |
| Origin | Reborable |
| Set Screw | No |
| No. of Teeth | 28 |
| Class | 6 |
| Torque at 900 RPM | 126.7503 lb/in |
| Pitch Diameter [Min] | 1.4 in |
| Bore Dia. [Max] | 11/16 in |
| Outside Dia. [Min] | 1.5 in |
| Bore Dia. [Min] | 1/2 in |
| Torque at 1800 RPM | 107.4926 lb/in |
| Pressure Angle | 20 ° |
| Weight | 0.32 LB |
| EAN or UPC | 697950263571 |

