- B Gear Style
- 20° Pressure Angle
- 120 Teeth
- 20 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 6 in |
| Bore Type | Reborable |
| Outside Dia. | 6.1 in |
| Torque at 600 RPM | 739.4933 lb/in |
| Set Screw | No |
| AGMA Quality | 6 |
| No. of Teeth | 120 |
| Keyway | w/o Keyway |
| Material | Steel |
| Pressure Angle | 20 ° |
| Class | 6 |
| Hub Projection | 5/8 in |
| Torque at 1200 RPM | N/A |
| Outside Dia. [Min] | 6.1 in |
| Inch/Metric | Inch |
| Hub Dia. | 2 1/2 in |
| Bore Dia. [Max] | 1 1/2 in |
| Torque at 200 RPM | 806.72 lb/in |
| Bore Dia. [Min] | 5/8 in |
| Type | B |
| Torque at 900 RPM | N/A |
| Length Through Bore | 0.875 in |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Bore Size [Max] | 1.5 in |
| Pitch Diameter | 6 in |
| Diametral Pitch | 20 |
| Torque at 1800 RPM | N/A |
| Bore Size | 0.625 in |
| Gear Style | B |
| Torque at 300 RPM | 789.9133 lb/in |
| Weight | 4.58 LB |
| EAN or UPC | 697950294155 |

