- B Gear Style
- 20° Pressure Angle
- 26 Teeth
- 16 Diametral Pitch
- 1.625 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 0.875 in |
| Length Through Bore | 1.25 in |
| Torque at 1200 RPM | 241.0706 lb/in |
| Torque at 1800 RPM | 212.8844 lb/in |
| Torque at 300 RPM | 300.4192 lb/in |
| Torque at 900 RPM | 258.4025 lb/in |
| Bore Dia. [Min] | 5/8 in |
| Hub Projection | 1/2 in |
| Diametral Pitch | 16 |
| No. of Teeth | 26 |
| Torque at 600 RPM | 277.31 lb/in |
| Hub Dia. | 1 7/16 in |
| Torque at 200 RPM | 308.8225 lb/in |
| AGMA Quality | 6 |
| Outside Dia. | 1.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Class | 6 |
| Bore Dia. [Max] | 7/8 in |
| Bore Type | Reborable |
| Origin | Reborable |
| Pitch Diameter | 1.625 in |
| Material | Steel |
| Bore Size | 0.625 in |
| Set Screw Size | N/A |
| Set Screw | No |
| Keyway | w/o Keyway |
| Type | B |
| Inch/Metric | Inch |
| Gear Style | B |
| Pressure Angle | 20 ° |
| Outside Dia. [Min] | 1.75 in |
| Pitch Diameter [Min] | 1.625 in |
| Weight | 0.56 LB |
| EAN or UPC | 697950263359 |

