- B Gear Style
- 20° Pressure Angle
- 17 Teeth
- 16 Diametral Pitch
- 1.062 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Bore Dia. [Max] | 1/2 in |
| Bore Dia. [Min] | 1/2 in |
| Length Through Bore | 1.25 in |
| Torque at 900 RPM | 148.4589 lb/in |
| AGMA Quality | 6 |
| Torque at 300 RPM | 172.2683 lb/in |
| Keyway | w/o Keyway |
| Bore Size | 0.5 in |
| Torque at 1800 RPM | 122.1985 lb/in |
| Material | Steel |
| Outside Dia. [Min] | 1.187 in |
| Inch/Metric | Inch |
| Torque at 600 RPM | 159.6633 lb/in |
| Diametral Pitch | 16 |
| Origin | Reborable |
| Outside Dia. | 1.1875 in |
| Bore Type | Reborable |
| Set Screw | No |
| No. of Teeth | 17 |
| Pitch Diameter [Min] | 1.062 in |
| Set Screw Size | N/A |
| Pitch Diameter | 1.0625 in |
| Pressure Angle | 20 ° |
| Bore Size [Max] | 0.5 in |
| Hub Projection | 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 176.47 lb/in |
| Class | 6 |
| Hub Dia. | 7/8 in |
| Torque at 1200 RPM | 138.1298 lb/in |
| Type | B |
| Weight | 0.2 LB |
| EAN or UPC | 697950272535 |

