- B Gear Style
- 20° Pressure Angle
- 104 Teeth
- 16 Diametral Pitch
- 6.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 2 1/8 in |
| Outside Dia. | 6.625 in |
| Hub Dia. | 3 1/2 in |
| Bore Type | Reborable |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | N/A |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 1537.81 lb/in |
| Bore Size [Max] | 2.125 in |
| Outside Dia. [Min] | 6.625 in |
| Pressure Angle | 20 ° |
| Diametral Pitch | 16 |
| Gear Style | B |
| AGMA Quality | 6 |
| Hub Projection | 3/4 in |
| Torque at 300 RPM | 1495.793 lb/in |
| Set Screw | No |
| Length Through Bore | 2 in |
| Class | 6 |
| Torque at 900 RPM | N/A |
| Set Screw Size | N/A |
| Pitch Diameter | 6.5 in |
| No. of Teeth | 104 |
| Type | B |
| Bore Size | 0.75 in |
| Torque at 1200 RPM | N/A |
| Torque at 600 RPM | 1382.348 lb/in |
| Pitch Diameter [Min] | 6.5 in |
| Material | Steel |
| Weight | 8.91 LB |
| EAN or UPC | 697950294117 |

