- B Gear Style
- 20° Pressure Angle
- 66 Teeth
- 12 Diametral Pitch
- 5.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 7/8 in |
| Bore Size [Max] | 2.125 in |
| Gear Style | B |
| Set Screw Size | N/A |
| Pitch Diameter | 5.5 in |
| Bore Type | Reborable |
| Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Length Through Bore | 1.875 in |
| Outside Dia. | 5.67 in |
| Bore Dia. [Max] | 2 1/8 in |
| No. of Teeth | 66 |
| Pressure Angle | 20 ° |
| Torque at 1200 RPM | N/A |
| Pitch Diameter [Min] | 5.5 in |
| Torque at 200 RPM | 2262.597 lb/in |
| Set Screw | No |
| Torque at 300 RPM | 2180.665 lb/in |
| Inch/Metric | Inch |
| Origin | Reborable |
| Torque at 600 RPM | 1969.531 lb/in |
| Torque at 1800 RPM | N/A |
| Material | Steel |
| Torque at 900 RPM | N/A |
| Type | B |
| Keyway | w/o Keyway |
| Diametral Pitch | 12 |
| Class | 6 |
| Outside Dia. [Min] | 5.666 in |
| Hub Projection | 7/8 in |
| Hub Dia. | 3 1/2 in |
| Weight | 8.8 LB |
| EAN or UPC | 697950294094 |

