- B Gear Style
- 20° Pressure Angle
- 32 Teeth
- 12 Diametral Pitch
- 2.6666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 935.9213 lb/in |
| AGMA Quality | 6 |
| Class | 6 |
| Keyway | w/o Keyway |
| Type | B |
| Torque at 1800 RPM | N/A |
| Pitch Diameter [Min] | 2.6666 in |
| Length Through Bore | 1.625 in |
| Outside Dia. [Min] | 2.8333 in |
| Hub Dia. | 2 1/4 in |
| Origin | Reborable |
| No. of Teeth | 32 |
| Material | Steel |
| Bore Dia. [Max] | 1 5/16 in |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Torque at 900 RPM | 743.695 lb/in |
| Pitch Diameter | 2.666 in |
| Bore Size [Max] | 1.3125 in |
| Hub Projection | 5/8 in |
| Bore Size | 0.75 in |
| Torque at 1200 RPM | 683.296 lb/in |
| Pressure Angle | 20 ° |
| Diametral Pitch | 12 |
| Torque at 300 RPM | 903.3583 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Gear Style | B |
| Set Screw | No |
| Torque at 600 RPM | 816.1738 lb/in |
| Outside Dia. | 2.83 in |
| Weight | 2.08 LB |
| EAN or UPC | 697950272573 |

