- B Gear Style
- 20° Pressure Angle
- 26 Teeth
- 12 Diametral Pitch
- 2.167 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Diametral Pitch | 12 |
| Set Screw | No |
| Torque at 300 RPM | 693.275 lb/in |
| Torque at 200 RPM | 718.485 lb/in |
| Material | Steel |
| Outside Dia. | 2.33 in |
| Torque at 1200 RPM | 524.6831 lb/in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 2.166 in |
| Bore Size | 0.75 in |
| Torque at 1800 RPM | 451.6792 lb/in |
| Bore Size [Max] | 1.125 in |
| Bore Dia. [Max] | 1 1/8 in |
| Hub Dia. | 1 7/8 in |
| Torque at 900 RPM | 571.4267 lb/in |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Inch/Metric | Inch |
| Torque at 600 RPM | 626.0483 lb/in |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 2.167 in |
| Bore Type | Reborable |
| Gear Style | B |
| Pressure Angle | 20 ° |
| Outside Dia. [Min] | 2.333 in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 3/4 in |
| Hub Projection | 5/8 in |
| Length Through Bore | 1.625 in |
| No. of Teeth | 26 |
| Weight | 1.33 LB |
| EAN or UPC | 697950263175 |

