- B Gear Style
- 20° Pressure Angle
- 25 Teeth
- 12 Diametral Pitch
- 2.083 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Diametral Pitch | 12 |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 2.083 in |
| Outside Dia. [Min] | 2.25 in |
| Class | 6 |
| Bore Dia. [Min] | 3/4 in |
| Type | B |
| Keyway | w/o Keyway |
| Bore Size [Max] | 1.0625 in |
| No. of Teeth | 25 |
| Bore Type | Reborable |
| Hub Projection | 5/8 in |
| Set Screw Size | N/A |
| Pressure Angle | 20 ° |
| Torque at 1200 RPM | 498.9479 lb/in |
| Set Screw | No |
| Material | Steel |
| Hub Dia. | 1 13/16 in |
| AGMA Quality | 6 |
| Torque at 1800 RPM | 429.2703 lb/in |
| Origin | Reborable |
| Bore Size | 0.75 in |
| Length Through Bore | 1.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 542.7153 lb/in |
| Torque at 200 RPM | 683.8212 lb/in |
| Outside Dia. | 2.5 in |
| Pitch Diameter | 2.083 in |
| Bore Dia. [Max] | 1 1/16 in |
| Torque at 600 RPM | 595.5862 lb/in |
| Torque at 300 RPM | 659.6617 lb/in |
| Weight | 1.22 LB |
| EAN or UPC | 697950263168 |

