- B Gear Style
- 20° Pressure Angle
- 19 Teeth
- 12 Diametral Pitch
- 1.583 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 1 5/16 in |
| Torque at 300 RPM | 462.1833 lb/in |
| Torque at 200 RPM | 478.99 lb/in |
| Material | Steel |
| Length Through Bore | 1.625 in |
| No. of Teeth | 19 |
| Torque at 900 RPM | 380.9511 lb/in |
| Gear Style | B |
| Diametral Pitch | 12 |
| Bore Size [Max] | 0.75 in |
| Bore Type | Reborable |
| Bore Dia. [Max] | 3/4 in |
| Bore Size | 0.75 in |
| Pitch Diameter [Min] | 1.583 in |
| Hub Projection | 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 1.75 in |
| Pitch Diameter | 1.583 in |
| Pressure Angle | 20 ° |
| Class | 6 |
| Type | B |
| Bore Dia. [Min] | 3/4 in |
| AGMA Quality | 6 |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 1.75 in |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 350.314 lb/in |
| Torque at 600 RPM | 418.0658 lb/in |
| Torque at 1800 RPM | 301.1194 lb/in |
| Set Screw | No |
| Origin | Reborable |
| Inch/Metric | Inch |
| Weight | 0.59 LB |
| EAN or UPC | 697950272566 |

