- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 12 Diametral Pitch
- 1.2499 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 0.9844 in |
| Length Through Bore | 1 5/8 in |
| Bore Dia. [Min] | 5/8 in |
| Bore Type | Bored to Size |
| AGMA Quality | 6 |
| No. of Teeth | 15 |
| Pitch Diameter [Min] | 1.250 in |
| Type | B |
| Diametral Pitch | 12 |
| Class | 6 |
| Hub Projection | 5/8 in |
| Keyway Size | 3/16 x 3/32 |
| Pressure Angle | 20 ° |
| Pitch Diameter | 1 1/4 in |
| Bore Dia. [Max] | 5/8 in |
| Bore Size | 5/8 in |
| Bore Size [Max] | 5/8 in |
| Inch/Metric | Inch |
| Gear Style | B |
| Keyway | w/Keyway |
| Material | Steel |
| Outside Dia. [Min] | 1.4166 in |
| Weight | 0.32 LB |
| EAN or UPC | 697950440354 |

