- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 12 Diametral Pitch
- 1.167 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 12 |
| Type | B |
| Keyway Size | 3/16 x 3/32 |
| Material | Steel |
| Gear Style | B |
| Hub Dia. | 0.9063 in |
| Pressure Angle | 20 ° |
| Hub Projection | 5/8 in |
| Pitch Diameter | 1.167 in |
| Pitch Diameter [Min] | 1.167 in |
| Bore Size | 5/8 in |
| Outside Dia. [Min] | 1.3330 in |
| Class | 6 |
| Bore Dia. [Min] | 5/8 in |
| Bore Dia. [Max] | 5/8 in |
| Bore Type | Bored to Size |
| Keyway | w/Keyway |
| AGMA Quality | 6 |
| Bore Size [Max] | 5/8 in |
| Length Through Bore | 1 5/8 in |
| No. of Teeth | 14 |
| Inch/Metric | Inch |
| Weight | 0.25 LB |
| EAN or UPC | 697950440347 |

