- B Gear Style
- 20° Pressure Angle
- 13 Teeth
- 12 Diametral Pitch
- 1.083 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
| Diametral Pitch | 12 |
| Outside Dia. [Min] | 1 1/4 in |
| Pitch Diameter [Min] | 1.083 in |
| Bore Dia. [Max] | 5/8 in |
| Keyway | w/o Keyway |
| Pressure Angle | 20 ° |
| Bore Type | Bored to Size |
| Bore Size [Max] | 5/8 in |
| Material | Steel |
| Pitch Diameter | 1.083 in |
| Type | B |
| Bore Dia. [Min] | 5/8 in |
| AGMA Quality | 6 |
| Hub Dia. | 13/16 in |
| Inch/Metric | Inch |
| Gear Style | B |
| Hub Projection | 5/8 in |
| Length Through Bore | 1 5/8 in |
| Bore Size | 5/8 in |
| Class | 6 |
| No. of Teeth | 13 |
| Weight | 0.2 LB |
| EAN or UPC | 697950440330 |

