- B Gear Style
- 20° Pressure Angle
- 26 Teeth
- 10 Diametral Pitch
- 2.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 2 1/8 in |
| Torque at 900 RPM | 976.1872 lb/in |
| Keyway | w/o Keyway |
| Outside Dia. [Min] | 2.8 in |
| No. of Teeth | 26 |
| Set Screw | No |
| Torque at 1200 RPM | 887.0769 lb/in |
| Pitch Diameter [Min] | 2.6 in |
| Hub Projection | 5/8 in |
| Gear Style | B |
| Diametral Pitch | 10 |
| Torque at 300 RPM | 1222.685 lb/in |
| Torque at 200 RPM | 1276.256 lb/in |
| Torque at 1800 RPM | N/A |
| Bore Dia. [Max] | 1 1/4 in |
| Bore Size [Max] | 1.25 in |
| Length Through Bore | 1.875 in |
| Type | B |
| Class | 6 |
| Bore Dia. [Min] | 7/8 in |
| Bore Type | Reborable |
| Material | Steel |
| Bore Size | 0.875 in |
| Pitch Diameter | 2.6 in |
| AGMA Quality | 6 |
| Torque at 600 RPM | 1086.131 lb/in |
| Pressure Angle | 20 ° |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| Outside Dia. | 2.8 in |
| Weight | 2.2 LB |
| EAN or UPC | 697950262949 |

