- B Gear Style
- 20° Pressure Angle
- 22 Teeth
- 10 Diametral Pitch
- 2.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 10 |
| Outside Dia. | 2.4 in |
| Inch/Metric | Inch |
| Pressure Angle | 20 ° |
| Length Through Bore | 1.875 in |
| Torque at 900 RPM | 792.7144 lb/in |
| Bore Size [Max] | 1.0625 in |
| Outside Dia. [Min] | 2.4 in |
| AGMA Quality | 6 |
| Torque at 1200 RPM | 720.0606 lb/in |
| Bore Dia. [Min] | 7/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Hub Dia. | 1 13/16 in |
| No. of Teeth | 22 |
| Type | B |
| Torque at 200 RPM | 1036.761 lb/in |
| Gear Style | B |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 2.2 in |
| Bore Dia. [Max] | 1 1/16 in |
| Material | Steel |
| Hub Projection | 5/8 in |
| Class | 6 |
| Pitch Diameter | 2.2 in |
| Torque at 300 RPM | 991.5933 lb/in |
| Bore Type | Reborable |
| Bore Size | 0.875 in |
| Origin | Reborable |
| Torque at 1800 RPM | 608.891 lb/in |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 881.2996 lb/in |
| Weight | 1.5 LB |
| EAN or UPC | 697950272559 |

