- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 10 Diametral Pitch
- 1.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| No. of Teeth | 16 |
| Keyway Size | 3/16 x 3/32 |
| Hub Dia. | 1 5/16 in |
| Inch/Metric | Inch |
| Hub Projection | 5/8 in |
| Diametral Pitch | 10 |
| Length Through Bore | 1 7/8 in |
| Type | B |
| Bore Dia. [Max] | 3/4 in |
| Bore Size | 3/4 in |
| Bore Dia. [Min] | 3/4 in |
| AGMA Quality | 6 |
| Gear Style | B |
| Bore Size [Max] | 3/4 in |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 1.8000 in |
| Pressure Angle | 20 ° |
| Pitch Diameter [Min] | 1.600 in |
| Keyway | w/Keyway |
| Pitch Diameter | 1.600 in |
| Class | 6 |
| Weight | 0.68 LB |
| EAN or UPC | 697950440217 |

