- 20 Diametral Pitch
- 20 ° Pressure Angle
- 3/8" Face Width
- 3/8" Overall Thickness
- 4 ft Length
description
- Martin rack is made from low carbon cold drawn steel. It is available in 14.5° and 20° pressure angle in 2', 4' and 6' lengths. Allowance is made for cutting and machining. Pinions to run with the rack may be selected from the spur gear section of the catalog. Special rack can be supplied in other materials, sizes and pitches.
| Material | Steel |
| Pressure Angle | 20 ° |
| Overall Thickness | 3/8 in |
| Diametral Pitch | 20 |
| Length | 4 ft |
| Pitch Line to Back | 0.325 in |
| Weight | 1.68 LB |
| EAN or UPC | 697950059792 |

