- B3 Gear Style
- 20° Pressure Angle
- 88 Teeth
- 8 Diametral Pitch
- 11 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Outside Dia. | 11.25 in |
| Class | 6 |
| Bore Size [Max] | 2.0625 in |
| Keyway | w/o Keyway |
| Pitch Diameter | 11 in |
| Set Screw Size | N/A |
| Torque at 1800 RPM | N/A |
| Gear Style | B3 |
| Torque at 1200 RPM | N/A |
| Bore Dia. [Min] | 1 1/8 in |
| Pitch Diameter [Min] | 11 in |
| No. of Teeth | 88 |
| Diametral Pitch | 8 |
| Origin | Reborable |
| Bore Dia. [Max] | 2 1/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 3 1/4 in |
| AGMA Quality | 6 |
| Bore Size | 1.125 in |
| Type | B3 |
| Outside Dia. [Min] | 11.25 in |
| Hub Projection | 1 1/4 in |
| Torque at 900 RPM | N/A |
| Torque at 600 RPM | N/A |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Bore Type | Reborable |
| Length Through Bore | 2.75 in |
| Torque at 200 RPM | 4865.53 lb/in |
| Pressure Angle | 20 ° |
| Torque at 300 RPM | 4617.632 lb/in |
| Weight | 19.0 LB |
| EAN or UPC | 697950294070 |

