- B3 Gear Style
- 20° Pressure Angle
- 64 Teeth
- 8 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 8 in |
| Length Through Bore | 2.5 in |
| AGMA Quality | 6 |
| Material | Cast Iron |
| Torque at 1800 RPM | N/A |
| Torque at 900 RPM | N/A |
| Bore Size [Max] | 1.875 in |
| Set Screw | No |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Class | 6 |
| Outside Dia. [Min] | 8.25 in |
| Diametral Pitch | 8 |
| Gear Style | B3 |
| Torque at 1200 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Torque at 300 RPM | 3235.283 lb/in |
| Pitch Diameter [Min] | 8 in |
| Torque at 600 RPM | 2447.471 lb/in |
| Hub Dia. | 3 in |
| Bore Dia. [Max] | 1 7/8 in |
| Outside Dia. | 8.25 in |
| No. of Teeth | 64 |
| Type | B3 |
| Pressure Angle | 20 ° |
| Hub Projection | 1 in |
| Torque at 200 RPM | 3409.653 lb/in |
| Bore Dia. [Min] | 1 in |
| Bore Size | 1 in |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Weight | 12.1 LB |
| EAN or UPC | 697950294049 |

