- B2 Gear Style
- 20° Pressure Angle
- 60 Teeth
- 8 Diametral Pitch
- 7.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 8 |
| Hub Dia. | 3 in |
| Length Through Bore | 2.5 in |
| Torque at 1800 RPM | N/A |
| Pitch Diameter [Min] | 7.5 in |
| Torque at 600 RPM | 2278.354 lb/in |
| Type | B2 |
| Bore Size [Max] | 1.875 in |
| Torque at 900 RPM | 1742.291 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 7.75 in |
| Bore Type | Reborable |
| Bore Size | 1 in |
| Pressure Angle | 20 ° |
| Bore Dia. [Max] | 1 7/8 in |
| Torque at 200 RPM | 3173.309 lb/in |
| Set Screw | No |
| Pitch Diameter | 7.5 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 7.75 in |
| Keyway | w/o Keyway |
| Class | 6 |
| Set Screw Size | N/A |
| Bore Dia. [Min] | 1 in |
| Torque at 1200 RPM | N/A |
| Material | Cast Iron |
| AGMA Quality | 6 |
| Origin | Reborable |
| Torque at 300 RPM | 3012.595 lb/in |
| No. of Teeth | 60 |
| Gear Style | B2 |
| Hub Projection | 1 in |
| Weight | 12.0 LB |
| EAN or UPC | 697950294032 |

