- B3 Gear Style
- 20° Pressure Angle
- 144 Teeth
- 8 Diametral Pitch
- 4.3013 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 20 ° |
| Outside Dia. [Min] | 18.25 in |
| Bore Dia. [Min] | 1 1/8 in |
| Outside Dia. | 18.25 in |
| Material | Cast Iron |
| Gear Style | B3 |
| Type | B3 |
| Inch/Metric | Inch |
| Length Through Bore | 2.75 in |
| Torque at 300 RPM | N/A |
| No. of Teeth | 144 |
| Torque at 200 RPM | 6460.063 lb/in |
| Bore Size [Max] | 2.25 in |
| Hub Projection | 1 1/4 in |
| Bore Size | 1.125 in |
| Set Screw | No |
| Diametral Pitch | 8 |
| AGMA Quality | 6 |
| Class | 6 |
| Bore Type | Reborable |
| Hub Dia. | 3 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Pitch Diameter | 18 in |
| Origin | Reborable |
| Torque at 1800 RPM | N/A |
| Torque at 900 RPM | N/A |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 4.3013 in |
| Torque at 600 RPM | N/A |
| Bore Dia. [Max] | 2 1/4 in |
| Torque at 1200 RPM | N/A |
| Weight | 32.0 LB |
| EAN or UPC | 697950293998 |

